Order Entry
Czech Republic
ContactUsLinkComponent
 
 
2,6-Dimethyl-4-pyrone 99%
 
undefined
 
2,6-Dimethyl-4-pyrone 99%

 

  • Appearance:
    White to cream to beige Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    132 to 137 °C
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Carbonyl compounds:
    ≤0.01 % (as butyraldehyde)
  • Titrable acid:
    ≤0.0008 meq/g
  • Butyl ether:
    ≤0.2 % (GC)

 

 

Frequently Bought Together