Order Entry
Czech Republic
ContactUsLinkComponent
 
 
1,1,3,3-Tetraethoxypropane 97%
 
undefined
 
1,1,3,3-Tetraethoxypropane 97%

 

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4100 to 1.4120 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Sulfate (SO4):
    ≤0.01 %
  • Sodium carbonate (Na2CO3):
    ≤0.2 %
  • Ammonium (NH4):
    ≤0.002 %
  • Iron (Fe):
    ≤0.0002 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 % (in water)

 

 

Frequently Bought Together