Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Lithium acetate dihydrate 98%, extra pure
 
undefined
 
Lithium acetate dihydrate 98%, extra pure

 

  • Appearance:
    White Adhering crystalline powder and/or chunks
  • pH:
    7.5 to 9.5 (5 % solution)
  • Titration with HClO4:
    ≥97.5 %
  • Chloride (Cl):
    ≤30 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Iron (Fe):
    ≤20 ppm
  • Sodium (Na):
    ≤50 ppm
  • Insoluble matter:
    ≤0.01 % (in water)

 

 

Frequently Bought Together