VWR® ARISTAR®, Tin Standard Solution, 10000 mg/L Sn in 10% Hydrochloric Acid (from Sn), Standard for ICP
456252W
:
- Concentration:10000 mg/L
- Matrix:10% HCl
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Tin
- Symbol:Sn
Sn in HCl.
Traceable to SRM from NIST, manufactured and tested in ISO Guide 34/ ISO17025 accredited facilities
Supplied with certificate of analysis.