Specifikace
- Sterile:-
- Width:25 mm
- Colour:Transparent
- Description:Reclosable fastener
- Model:SJ457D
- Pk:4
Specifikace
O tomto produktu
3M™ Dual Lock™ low profile reclosable fastener SJ4570 uses a modified acrylic adhesive on the back of a clear polypropylene reclosable fastener. This modified acrylic adhesive enables bonding of medium to low surface energy materials such as metals, glass, many plastics, and powder coated paints.
- Half the thickness (1,7 mm) of standard Dual Lock™ Reclosable Fasteners for low profile attachments
- Opens and closes up to 100 times before losing 50% of original tensile strength
- Translucent fastener and adhesive is ideal for joining transparent materials
- Features good heat resistance up to temperatures of 70 °C
- Helps reduce vibration
- Suitable for both indoor and outdoor use
- Length: 5 m
It features a modified acrylic adhesive on the back of a clear polypropylene reclosable fastener. It has a low to medium temperature performance, with a temperature resistance between 30 to 50 °C. This fastener is designed for indoor use and with metals (aluminium, stainless steel), glass, many plastics (polypropylene, polyethylene, polycarbonate, ABS), powder coated paints, and medium to low surface energy materials.
Bonds corrugated or paperboard cartons, wood, particle board, chipboard and cushioning foams.