- Flow rate:14 L/min
- Description:OTAL disposable foot pump
- Material:PE
- Immersion depth:900 mm
- Pk:1
- Tube Ø:12 mm
OTAL® pump with disposable delivery tube made of PE. In OTAL® pumps the medium being transferred only comes in contact with the delivery tube. The disposable delivery tube can be replaced quickly and easily after use.
- Disposable delivery tube made of PE, can be reordered in a pack of 10
- Disposable delivery tubes can be cut to length
- With universal plug made of soft PVC, for container volumes Ø 30 to 70 mm
There is a danger with reusable pumps that the liquid being transferred will be contaminated by the pump, especially if the pump is used for different media or containers and it is not properly cleaned before the change.
Space-saving container pump specially designed for single use, thereby completely eliminating time-consuming and cost-intensive cleaning as well as contamination.
The liquid transfer pump's delivery tube is made of a single piece and can easily be shortened to the respective container height using the cutter and is included in the delivery. This offers maximum flexibility and guarantees good emptying of small remaining amounts from the container. The discharge of the delivery tube can also be shortened if necessary.
The disposable pump is ideal when special purity is important or if cleaning is difficult or not possible at all.