Order Entry
Czech Republic
ContactUsLinkComponent
1,2-Dichlorobenzene ≥99% (by GC), AnalaR NORMAPUR®
Irritant
Environment
1,2-Dichlorobenzene ≥99% (by GC), AnalaR NORMAPUR®
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
Environment
1,2-Dichlorobenzene ≥99% (by GC), AnalaR NORMAPUR®
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Purity (GC):
    min 99%
  • Free Acid (as HCl):
    max 0.001%
  • Chloride (Cl):
    max 0.0001%
  • Heavy metals (as Pb):
    max 0.0001%
  • Fe (Iron):
    max 0.0001%
  • Sulfated ash:
    max 0.001%
  • Water:
    max 0.01%

Specification Test Results

Related Information

Frequently Bought Together