Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
Chloroform ≥99.5% stabilised, AR®, Macron Fine Chemicals™
 
undefined
 
 
Chloroform ≥99.5% stabilised, AR®, Macron Fine Chemicals™
 

 

  • For Laboratory,Research,or Manufacturing Use:
    ≥99.5%
  • Chloride Ion and Free Chlorine:
    Passes Test
  • Nonvolatile Residue (w/v):
    ≤0.0014 %
  • Water (H₂O):
    Passes Test
  • Specific Gravity at 25°/25°C:
    1.474 - 1.482
  • Appearance (clear, colorless liquid):
    Passes test
  • Free Chlorine (Cl2):
    ≤0.0005 %
  • Stabiliser (Ethanol):
    ~1%

 

 

Frequently Bought Together