Order Entry
Czech Republic
ContactUsLinkComponent
Avantor® Hichrom, Static Mixing Tee
Avantor® Hichrom, Static Mixing Tee
Catalog # HICHHI-454
Supplier:  Avantor
undefined
Avantor® Hichrom, Static Mixing Tee
Catalog # HICHHI-454
Supplier:  Avantor

Specifications

  • Hole Ø:
    0,020 mm
  • Tubing int.Ø:
    1/16 mm
  • Description:
    PEEK static mixing tee
  • Pk:
    1

Specifications

About this item

These static mixing tee are ideal for microbore or analytical gradient HPLC. It has a low swept volume (2,2 µl) and is designed for flow rates of 0,5 to 3 ml/min.

  • PEEK body with 2-piece finger tight fittings
  • Low swept volume
  • Pressure rated to 345 bar