Bouffant caps, peaked
Catalog # 113-9234
Supplier: VWR Collection
Specifications
- Ø:500 mm
- Colour:White
- Pk:1.000
Specifications
About this item
These caps with peak are made of PP.
- Latex-free
Weight: 10 g/m² with 100 g/m² peak
Packaging: 100 pieces per polybag bag and 1000 pieces per carton.