VWR®, Centrifuge Tubes, Metal-Free, Sterile
Supplier: VWR Collection
Certificates
About this item
These leakproof centrifuge tubes are ideal for environmental uses, such as water analysis and other applications wherein tubes have the potential to contaminate samples.
- Easy-to-read black graduations in ±2% increments
- Contains a large, white frosted writing area
- RNase-, DNase-, and endotoxin-free
- Autoclavable (121 °C) and freezable (–80 °C)
- Can be centrifuged up to 12500×g
- Sterile tubes are sterilized by irradiation
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
The tubes are certified free of major critical trace metals to less than 1 ppb. Conical centrifuge tubes are available in two sizes with white flat caps for easy labelling. The polypropylene tubes and polyethylene caps are made of USP VI resins.
Certifications: Manufactured in a Class 100 000 cleanroom environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management system. Centrifuge tubes are certified to meet ROHS requirements and are certified free of major critical trace metals.
Specifications
- Catalog No:
- 525-1121
- 525-1124
- 525-1123
- 525-1125
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Certifikát ochrany životního prostředí:
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
Specifications
Frequently Bought Together