Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Sample vials, KIMBLE®

Sample vials, KIMBLE®

24,00 ml, 23×86 mm, Clear, No, 20-400
Katalogové číslo SCERI50862300C4K2
Dodavatel:   DWK Life Sciences
Sample vials, KIMBLE®
Katalogové číslo SCERI50862300C4K2
Dodavatel:  DWK Life Sciences
Sample vials, KIMBLE®
Sample vials, KIMBLE®

24,00 ml, 23×86 mm, Clear, No, 20-400

Přejít na:
Price
7 780,00 Kč
Přihlásit se pro dostupnost
1 * 200 KS
Product Details & Documents
Specifikace
  • Cap included:
    No
  • Cap Size:
    20-400
  • Ø×H:
    23×86 mm
  • Capacity:
    24,00 ml
  • Colour:
    Clear
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.