Order Entry
Czech Republic
ContactUsLinkComponent
 
Dolphin microcentrifuge tubes, Sorenson™
  SIALZ717533-1000EA
 :  Merck
Dolphin microcentrifuge tubes, Sorenson™
  SIALZ717533-1000EA
 :  Merck

 

  • Packed:
    Pack of 1000
  • Type:
    with attached lid
  • Capacity:
    2,0 ml
  • Colour:
    Colourless
  • Description:
    Dolphin microcentrifuge tube, PP
  • Pk:
    1.000
  • RCF max.:
    15000×g

 

 

Dolphin microcentrifuge tubes are an ideal design for pelletising samples. They have a positive seal design which allows for repeated cap closures, and will not pop open under pressure when boiling.

  • RCF rating of 15000×g
  • Fits all standard rotors (for 2,0 ml tubes)
  • Autoclavable
  • Free from RNase, DNase, PCR inhibitor, human DNA and pyrogens

Width of cap: 12,7 mm
Ambient temperature range: –80 to 121 °C
Lר: 38,7×9,2 mm