Order Entry
Czech Republic
ContactUsLinkComponent
Hybrid microscope (upright + inverted), ECHO Rebel
Hybrid microscope (upright + inverted), ECHO Rebel
Catalog # 630-3346
Supplier:  DISCOVER ECHO
   Energy Efficient
   Sustainable Packaging
undefined
Hybrid microscope (upright + inverted), ECHO Rebel
Catalog # 630-3346
Supplier:  DISCOVER ECHO
   Energy Efficient
   Sustainable Packaging

Specifications

  • Model:
    Rebel microscope (RBLTEW31)
  • Seq:
    01
  • Environmentally Preferable:
    Energy Efficient,
    Sustainable Packaging
  • Output:
    USB
  • Camera:
    12 MP CMOS colour (brightfield)
  • Observation method:
    Brightfield and phase contrast
  • Display:
    12,9” Retina® display, 2732×2048 (264 pixels/inch)
  • Sensor:
    CMOS
  • Pk:
    1
  • Type:
    Upright/inverted

Specifications

About this item

Rebel is designed around the user to challenge the status quo. Designed from the ground up to improve microscopy.

  • ECHO Pro: powerful yet simple software reimagined to collaboratively view, capture and share images
  • Ultra-high resolution 13" touch display
  • 12 MP CMOS colour camera
  • Touch interface is very easy to use
  • Plan achromat and apochromat options available
  • XY mechanical stage option available
  • Ergonomic biosafety cabinet and adjustable height table options available

Versatility: Hybrid microscope easily converts between upright and inverted configurations. Brightfield and phase contrast modes available. Eyepiece option available as well.

Productivity: Our award-winning touch interface is incredibly easy to use. Eyepieces have been replaced with a 13" iPad with retina display to view and capture stunning crystal-clear images.

Rebel True Ergo Table and Rebel Logic + Biosafety cabinet by Labconco bring the microscope stage down flush to the tabletop, setting a new precedent in microscope ergonomics.

Ordering information:

Microscope includes a one-year warranty. Contact your local Avantor representative for available options or to demo the latest innovations in microscopy.

Delivery: Includes microscope body, iPad with locking stand, 12 MP CMOS colour camera, power cord, microscope cover, and lens cloth.

Microscope body

Product Information