High Temperature Viscosity Standards, Supelco®
SIALN100HT-500ML
: Merck
:
- Pk:500 mL
- Description:N100HT
- Viscosity:100 °C: 11,77 mm²/s
150 °C: 4,486 mm²/s
- Temperature range: 100 to 150 °C
- Kinematic (cSt), dynamic viscosity (mPa·s) and density (g/ml) given at all temperatures
- Fully traceable to National Standards
- Ensures full compliance to ASTM & IP test method protocol
- Tamper evident security packaging
: Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation.