Order Entry
Czech Republic
ContactUsLinkComponent
 
Pharmaceutical refrigerator, MED-600-S
Catalog # 471-2539
Supplier:  KIRSCH PHILIPP
Pharmaceutical refrigerator, MED-600-S
Catalog # 471-2539
Supplier:  KIRSCH PHILIPP

Specifications

  • W×D×H ext.:
    510×1000×2120 mm
  • Capacity:
    600 l
  • Description:
    Pharmaceutical refrigerator, MED-600-S
  • Seq:
    03
  • Model:
    MED-600-S
  • Cat. No.:
    471-2539
  • Electrical:
    220 - 240 V, 50/60 Hz
  • Alarm:
    Audible and visual
  • Defrost:
    Yes
  • Display:
    LED
  • Door lock:
    Yes
  • Door type:
    1 solid swing door
  • Shelves/drawers:
    13 drawers
  • Specifications:
    Insulation: 60 mm thick of high grade foamed and pro-environmental material
    Adjustable feet
  • Weight:
    170 kg
  • Air circulation:
    Ventilated
  • Pk:
    1
  • Temperature:
    2…20 °C

Specifications

About this item

Thanks to its long drawers this pharmaceutical fridge is ideal for complementing pharmacies’ furniture. The drawers have a transparent bottom so users can see at a glimpse what is inside.

  • 12 height adjustable drawers, individual drawer division with adjustable length and cross dividers
  • Recirculating air-cooling
  • Optimised ventilation plates to minimise interior temperature differences
  • Automatic defrosting; melt water evaporation
  • Easy-to-read LED temperature display; easy accessible control panel with key switch
  • Micro-processor controlled temperature and thawing regulation to maximise temperature stability
  • Minimum/Maximum temperature memory
  • Safety control prevents freezing
  • Optical and acoustical alarm including power failure alarm
  • Lockable door

With RS-485 interface for computer based temperature documentation.

Power consumption: 340 Watt

Temperature range: 2 to 20 °C

Certifications: According to DIN 58345