Low volume flocell
Product Details & Documents
Flocell provides inline or continuous, large volume, batch sample processing. Flocell is ideal for mixing and dispersing applications.
- The liquid sample is pumped into the Flocell through the inlet at the bottom of the unit. As the sample passes through the cavitation field, it is processed. The processed liquid exits the unit through an outlet port. The degree of processing can be controlled by adjusting the intensity of sonication as well as flow rate.
Max. flow rate: 0,5 l/min
Hר: 228×89 mm
Operating pressure: 40 - 100 psi
Sonication generates heat so a water jacket is available if the process requires cooling. The water jacket slides over the LVFC and is used to recirculate cold water around the exterior of the flocell body.
Useful for processing sample volumes above 1 L. Routine applications include cell lysis, mixing, solubilising and deagglomerating/dispersing nanoparticles. Low volume flocell is available for use with either the Q500 or Q700 system.
Informace pro objednávání: A replaceable tip probe (12,7 mm) or solid probe (12,7 mm) must be ordered separately.
Informace o dodávce: Flocell is equipped with hose barb fittings (6,35 mm) and does not include a probe.
Specifications
- Description:Low volume continuous flocell, 65 ml, stainless steel 316L
- Seq:01
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



