Trousers, KX3 Ripstop T802
: Portwest
Contemporary work trouser made from highly durable ripstop fabric that stretches as you move. Subtle articulation on the knees allow for increased freedom of movement and a high rise back waistband ensures protection in all working positions. Packed with functionality including pre-bent knees, a crotch gusset, two tier knee pad pockets and an adjustable leg length for added convenience.
- Contemporary design with an ergonomic cut
- Triple-stitched seams for extra durability
- Crotch gusset to reduce stress and prevent seam failure
- Two tier knee pad pockets allowing two positioning options
- Adjustable hem to accommodate all leg lengths
- 14 pockets for ample storage, rule pocket, handy zipped side thigh pocket
- Lower back leg pocket provides quick access whilst kneeling and bending
- Side elastic waist for ultimate wearer comfort
- Zip fly with Portwest branded stud button
- Webbing belt loops for extra durability and easy grip pullers attached to all zips
- Bartacked at all stress points
Multi-functional thigh pockets provide secure storage of phones, pens and tools.
50+ UPF rated fabric to block 98% of UV rays
Basic colour: Black or dark blue
: Registered European Community Design; EN 14404:2004+A1:2010 Type 2
- Catalog No:
- 113-9561
- 113-9570
- 113-9563
- 113-9571
- 113-9560
- 113-9568
- 113-9565
- 113-9569
- 113-9562
- 113-9566
- 113-9567
- 113-9559
- PRTWT802NAR48
- 113-9557
- 113-9564
- 113-9574
- 113-9573
- 113-9555
- 113-9572
- 113-9556
- 113-9558
- PRTWT802NAR46
- Model:
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- T802
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Weight:
- 814 g
- 789 g
- 849 g
- 806 g
- 806 g
- 757 g
- 875 g
- 782 g
- 837 g
- 734 g
- 741 g
- 789 g
- 875 g
- 757 g
- 860 g
- 849 g
- 837 g
- 734 g
- 814 g
- 741 g
- 782 g
- 860 g
Frequently Bought Together