Order Entry
Czech Republic
ContactUsLinkComponent
Multimodal chromatography columns, HiTrap™ Capto Core 400
Multimodal chromatography columns, HiTrap™ Capto Core 400
Catalog # 17-3724-11
Supplier:  Cytiva
undefined
Multimodal chromatography columns, HiTrap™ Capto Core 400
Catalog # 17-3724-11
Supplier:  Cytiva

Specifications

  • Particle Size:
    90 µm
  • Max. pressure:
    5 bar
  • Capacity:
    1 ml
  • Description:
    HiTrap™ Capto Core 400
  • pH range:
    3 - 13
  • Storage:
    4 to 30 °C, 20% Ethanol
  • Column hardware:
    PP
  • Bed dimensions:
    7×25 mm
  • Pk:
    5

Specifications

About this item

Novel core bead technology and multimodal ligand give Capto Core 400 dual functionality, size exclusion and binding chromatography, in one chromatography resin.

  • High capacity and productivity in flowthrough mode
  • Prepacked HiTrap columns for easy screening and convenient process development, as well as small scale purification
  • Wide operational window of pH and conductivity

Capto Core 400 is an excellent alternative to size‑exclusion chromatography (SEC) resins that are typically employed in the final stages of virus purification in vaccine manufacture.