Order Entry
Czech Republic
ContactUsLinkComponent
Sigma-Aldrich® Grids for transmission electron microscopy
Sigma-Aldrich® Grids for transmission electron microscopy
Catalog # SIALG5026-1VL
Supplier:  Merck
Sigma-Aldrich® Grids for transmission electron microscopy
Catalog # SIALG5026-1VL
Supplier:  Merck

Specifications

  • For:
    Transmission electron microscopy
  • Description:
    Grids, grid size 400 mesh×62 μm pitch
  • Pk:
    1 Vial

Specifications

About this item

Grids used for transmission eletron microscopy.

  • Regular grids with center mark and solid border
  • Made of copper

Diameter: 3,05 mm; Open area size: 44%

Hole width: 42 μm

Packaging: Vial of 100 grids.