Order Entry
Czech Republic
ContactUsLinkComponent
Magnetic tape, 1317
Magnetic tape, 1317
Catalog # MMMA131725N
Supplier:  3M
undefined
Magnetic tape, 1317
Catalog # MMMA131725N
Supplier:  3M

Specifications

  • Width:
    25 mm
  • Colour:
    Amber
  • Description:
    Magnetic tape, 1317
  • Thickness:
    1,5 mm
  • Pk:
    5 Roll

Specifications

About this item

This magnetic tape 1317 is a tape-shaped magnet coated on one side with adhesive.

  • Temperature resistance from −45 to +70 °C
  • Flexible permanent magnet of 1,5 mm thick
  • Can be easily cut with scissors

With a peel force of 70,4 g/cm, this tape is suited for making detachable signage on metallic surfaces.

Colour: Brown