Order Entry
Czech Republic
ContactUsLinkComponent
 
Torque-measuring stirrer, STARVISC 200-2.5 control
Catalog # 531-1108
Supplier:  IKA
undefined
Torque-measuring stirrer, STARVISC 200-2.5 control
Catalog # 531-1108
Supplier:  IKA

Specifications

  • Max. viscosity:
    100000 mPas
  • Description:
    Torque-measuring stirrer, STARVISC 200-2.5 control
  • Seq:
    001
  • Environmentally Preferable:
  • Model:
    STARVISC 200-2.5 control
  • Electrical:
    100 - 230 V, 50/60 Hz
  • Permissible ambient temperature:
    5…40 °C
  • Speed range:
    0/6 - 2000 min⁻¹
  • W×D×H:
    91×231×395 mm
  • Chuck range:
    0,5 - 10 mm
  • Max. torque:
    200 Ncm
  • Input:
    130 W
  • Permissible relative humidity:
    80%
  • Max. stirring capacity H₂O:
    100 L
  • Speed range I:
    6 - 400 min⁻¹
  • Speed range II:
    30 - 2000 min⁻¹
  • Weight:
    5,9 kg
  • Pk:
    1

Specifications

About this item

The STARVISC 200-2.5 control stirrer measures viscosity and displays it. The result can be read in real-time on the display. It has a broad range of applications.

  • High-precision and trend torque measurement
  • A viscosity calculation can be carried out immediately via a user friendly menu
  • Removable control unit and TFT display
  • Stepless speed control
  • Even highly viscous substances can be intensively stirred using the powerful STARVISC stirrer

This is particularly helpful during product development, clearly indicates while running research programmes as to whether the stirred substance can be used as desired.

Certifications: IP protection class according to DIN EN 60529: IP 40
Ordering information: Different stirrers tools can be ordered seperately.

Stirrer tools

Product Information