Order Entry
Czech Republic
ContactUsLinkComponent
VWR® P4, UV/Visible Spectrophotometer
VWR® P4, UV/Visible Spectrophotometer
Catalog # 634-1229
Supplier:  VWR Collection
undefined
VWR® P4, UV/Visible Spectrophotometer
Catalog # 634-1229
Supplier:  VWR Collection

Specifications

  • Model:
    P4
  • Range:
    190 - 1100 nm
  • Absorbance range:
    –0,3...+3,0 A
  • Light source:
    Tungsten/deuterium
  • Memory:
    236 Kb
  • Power:
    100 - 240 V AC; 50/60 Hz; 120 W
  • Description:
    UV/Visible spectrophotometer
  • Seq:
    02
  • Scanning speed:
    4200 nm/min
  • W×D×H:
    456×360×185 mm
  • Wavelength accuracy:
    ±0,5 nm
  • Photometric range:
    0 - 200% T
  • Wavelength repeatability:
    <0,2 nm
  • Weight:
    10,7 kg
  • Pk:
    1

Specifications

About this item

The P4 UV/Visible spectrophotometer is an easy to use instrument with advanced performance.

  • Highly accurate and reliable
  • Simple, elegant design with aluminum base
  • Easy to change lamp, user friendly interface

Provides several basic functions, such as photometry test, quantitation test and spectrum scanning.

Delivery: Delivered with spectrophotometer, glass cuvettes (4 pcs), power cord (Euro/UK/CH plug), software USB drive (1PC), USB cable (1PC), quick manual (1PC), dust cover (1PC), fuse (1PC).

Flow cells

Product Information