Order Entry
Czech Republic
ContactUsLinkComponent
Petroleum spirit, 50…70 °C, Puriss. p.a. Reag. Ph. Eur., high boiling, Riedel-de Haën™
Irritant
Health
Flammable
Petroleum spirit, 50…70 °C, Puriss. p.a. Reag. Ph. Eur., high boiling, Riedel-de Haën™
Certificates
Irritant
Health
Flammable
Petroleum spirit, 50…70 °C, Puriss. p.a. Reag. Ph. Eur., high boiling, Riedel-de Haën™
Certificates

Specification Test Results

  • Boiling range:
    50 - 70 °C
  • Density (D 20/20):
    0.661 - 0.664
  • Refractive index (n 20/D):
    1.372 - 1.376
  • Non-volatile matter:
    Max. 0.001 %
  • Water (Karl Fischer):
    Max. 0.01 %
  • Free acid (as CH₃COOH):
    Max. 0.002 %
  • Aluminium (Al):
    Max. 0.00005 %
  • Boron (B):
    Max. 0.000002 %
  • Barium (Ba):
    Max. 0.00001 %
  • Calcium (Ca):
    Max. 0.00005 %
  • Cadmium (Cd):
    Max. 0.000005 %
  • Cobalt (Co):
    Max. 0.000002 %
  • Chromium (Cr):
    Max. 0.000002 %
  • Copper (Cu):
    Max. 0.000002 %
  • Iron (Fe):
    Max. 0.00001 %
  • Magnesium (Mg):
    Max. 0.00001 %
  • Manganese (Mn):
    Max. 0.000002 %
  • Nickel (Ni):
    Max. 0.000002 %
  • Lead (Pb):
    Max. 0.000002 %
  • Tin (Sn):
    Max. 0.00001 %
  • Zinc (Zn):
    Max. 0.00001 %
  • Benzene (GC):
    Max. 0.01 %
  • S-compounds (as S):
    Max. 0.005 %
  • Iodine value:
    Max. 0.3

Specification Test Results

Related Information

Frequently Bought Together