Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
Petroleum spirit, 40…60 °C ≥90%, Puriss. p.a. ACS, ISO, low boiling point hydrogen treated naphtha, Riedel-de Haën™
 
 
 
 
Petroleum spirit, 40…60 °C ≥90%, Puriss. p.a. ACS, ISO, low boiling point hydrogen treated naphtha, Riedel-de Haën™
 

 

  • Boiling range 40-60 °C:
    Min. 90 %
  • Boiling range:
    40 - 60 °C
  • Density (D 20/4):
    0.640 - 0.655
  • Non-volatile matter:
    Max. 0.001 %
  • Water (Karl Fischer):
    Max. 0.01 %
  • Free acid (as CH₃COOH):
    Max. 0.002 %
  • Aluminium (Al):
    Max. 0.5 ppm
  • Boron (B):
    Max. 0.02 ppm
  • Barium (Ba):
    Max. 0.1 ppm
  • Bismuth (Bi):
    Max. 0.1 ppm
  • Calcium (Ca):
    Max. 0.5 ppm
  • Cadmium (Cd):
    Max. 0.05 ppm
  • Cobalt (Co):
    Max. 0.02 ppm
  • Chromium (Cr):
    Max. 0.02 ppm
  • Copper (Cu):
    Max. 0.02 ppm
  • Iron (Fe):
    Max. 0.1 ppm
  • Potassium (K):
    Max. 0.5 ppm
  • Lithium (Li):
    Max. 0.1 ppm
  • Magnesium (Mg):
    Max. 0.1 ppm
  • Manganese (Mn):
    Max. 0.02 ppm
  • Molybdenum (Mo):
    Max. 0.1 ppm
  • Sodium (Na):
    Max. 0.5 ppm
  • Nickel (Ni):
    Max. 0.02 ppm
  • Lead (Pb):
    Max. 0.02 ppm
  • Tin (Sn):
    Max. 0.1 ppm
  • Strontium (Sr):
    Max. 0.1 ppm
  • Zinc (Zn):
    Max. 0.1 ppm
  • Benzene (GC):
    Max. 0.01 %
  • Iodine value:
    Max. 0.3
  • S-compounds (as S):
    Max. 0.005 %
  • APHA:
    Max. 10

 

 

Frequently Bought Together