Order Entry
Czech Republic
ContactUsLinkComponent
Herasafe™ 2030i Biological Safety Cabinets
Herasafe™ 2030i Biological Safety Cabinets
Supplier:  Thermo Scientific
Certificates
undefined
Herasafe™ 2030i Biological Safety Cabinets
Supplier:  Thermo Scientific
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 135-2664
  • 135-2660
  • 135-2661
  • 135-2666
  • 135-2665
  • 135-2667
  • 135-2662
  • 135-2663
  • Model:
  • HeraSafe 2030i 1,2 m CONFIGURED
  • HeraSafe 2030i 1,8 m CONFIGURED
  • HeraSafe 2030i 1,5 m CONFIGURED
  • HeraSafe 2030i 1,2 m BASIC
  • HeraSafe 2030i 0,9 m CONFIGURED
  • HeraSafe 2030i 0,9 m BASIC
  • HeraSafe 2030i 1,8 m BASIC
  • HeraSafe 2030i 1,5 m BASIC
  • Exhaust air volume:
  • 395 m³/h
  • 592 m³/h
  • 493 m³/h
  • 494 m³/h
  • 296 m³/h
  • 370 m³/h
  • 741 m³/h
  • 617 m³/h
  • Filters:
  • H14 HEPA EN1822, 99,995% MPPS
  • H14 HEPA EN1822, 99,995% MPPS
  • H14 HEPA EN1822, 99,995% MPPS
  • H14 HEPA EN1822, 99,995% MPPS
  • H14 HEPA EN1822, 99,995% MPPS
  • H14 HEPA EN1822, 99,995% MPPS
  • H14 HEPA EN1822, 99,995% MPPS
  • H14 HEPA EN1822, 99,995% MPPS
  • Lighting system:
  • LED
  • LED
  • LED
  • LED
  • LED
  • LED
  • LED
  • LED
  • Noise level:
  • 57 dB(A)
  • 57 dB(A)
  • 57 dB(A)
  • 57 dB(A)
  • 57 dB(A)
  • 57 dB(A)
  • 58 dB(A)
  • 58 dB(A)
  • Sash opening:
  • 200 mm
  • 200 mm
  • 200 mm
  • 200 mm
  • 200 mm
  • 200 mm
  • 200 mm
  • 200 mm
  • Electrical connection:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Inlet/outlet:
  • 2× rear wall outlet
  • 4× rear wall outlet
  • 4× rear wall outlet
  • 2× rear wall outlet
  • 2× rear wall outlet
  • 2× rear wall outlet
  • 4× rear wall outlet
  • 4× rear wall outlet
  • Power rating:
  • 0,153 kW
  • 0,251 kW
  • 0,217 kW
  • 0,175 kW
  • 0,133 kW
  • 0,155 kW
  • 0,300 kW
  • 0,240 kW
  • Ext. W×D×H:
  • 1300×800×1536 mm
  • 1900×800×1536 mm
  • 1600×800×1536 mm
  • 1300×800×1536 mm
  • 1000×800×1536 mm
  • 1000×800×1536 mm
  • 1900×800×1536 mm
  • 1600×800×1536 mm
  • Weight:
  • 200 kg
  • 280 kg
  • 230 kg
  • 200 kg
  • 170 kg
  • 170 kg
  • 280 kg
  • 230 kg
  • Shipping weight:
  • 225 kg
  • 315 kg
  • 260 kg
  • 225 kg
  • 190 kg
  • 190 kg
  • 315 kg
  • 260 kg

Specifications

Related Information

Frequently Bought Together