Order Entry
Czech Republic
ContactUsLinkComponent
 
Avantor® Alltima HP, HPLC columns, C18-Amide, 3 µm
Catalog # HICH87607
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Avantor® Alltima HP, HPLC columns, C18-Amide, 3 µm
Catalog # HICH87607
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    3 µm
  • Pore size:
    190 Å
  • Length:
    150 mm
  • Seq:
    07
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    Yes
  • USP code:
    L1
  • Surface area:
    200 m²/g
  • Carbon load:
    12%
  • Phase:
    C18-Amide
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

Avantor® Alltima HP columns has polar-embedded phase with extremely low bleed.

  • High resolution for complex samples
  • High purity silica
  • Excellent column stability

These columns combine the selectivity and performance needed to overcome the most challenging separation needs. The low column bleed makes these columns ideal for microbore applications.

These are widely used for basic compounds in neutral to alkaline pH, MS applications.