Order Entry
Czech Republic
ContactUsLinkComponent
Cinchable leak diverter, PIG®
Cinchable leak diverter, PIG®
Catalog # NEWPTLS182
Supplier:  NEW PIG
Cinchable leak diverter, PIG®
Catalog # NEWPTLS182
Supplier:  NEW PIG

Specifications

  • Description:
    PIG® cinchable pipe leak diverter, yellow, 0,5 kg
  • W×D×H:
    813×495×495 mm
  • Pk:
    1

Specifications

About this item

The leak diverter made from PVC/polyester features drawstrings which cinch tightly around valves, fittings and other oddly shaped components to capture leaks at the source.

  • Compact size for leaks in tight spaces
  • Non-permeable material is vinyl-coated for strength and durability
  • Resists punctures and mildew for long life
  • UV resistant up to 12 months for long-term outdoor use without degradation

Accepts a standard 3/4" hose connection to safely channel liquid to floor drain or collection container (hose sold separately). Flow rate of 12,6 litres per minute when used with a 1/2" ID hose and can be used with 1,9 to 10 cm pipes.

Delivery: Includes 1× leak diverter and 1× 3/4" drain fitting.