Trousers, PW3, T601 Urban Work
Supplier: Portwest
Certificates
About this item
Rugged trouser made from durable Kingsmill polyester/cotton 300 g fabric with a modern fit and adjustable leg length. Pockets have oxford reinforcement for extra durability.
- Gripper elasticated inner waistline helping keep upper body garments in place
- Side elastic waist for ultimate wearer comfort
- Adjustable hem to accommodate all leg lengths
- Reinforced panels in high wear areas for maximum durability
- Contrast panels for protection against dirt
- Triple-stitched seams for extra durability
- Contrast colour stitching for added style
- 10 pockets for ample storage including top loading kneepad pockets, side leg cargo pocket
Shell Fabric: Kingsmill 300 g
Contrast Fabric: 100% Polyester 600D Fabric 210 g
Certifications: EN 14404:2004+A1:2010 Type 2 (Level 0 (When used in combination with S156)))
Specifications
- Catalog No:
- PRTWT601ZBR33
- PRTWT601ZBR46
- PRTWT601ZBR38
- 113-9141
- 113-9140
- PRTWT601ZBR28
- PRTWT601ZBR30
- 113-9133
- 113-9130
- 113-9136
- 113-9135
- 113-9138
- 113-9132
- PRTWT601ZBR40
- PRTWT601ZBR36
- 113-9134
- PRTWT601ZBR32
- 113-9137
- 113-9139
- 113-9129
- PRTWT601ZBR44
- PRTWT601ZBR34
- PRTWT601ZBR42
- PRTWT601ZBR41
- PRTWT601ZBR48
- 113-9131
- Model:
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Kingsmill polyester/cotton
- Weight:
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
- 300 g/m² (shell fabric); 210 g/m² (contrast fabric)
Specifications
Related Information
Frequently Bought Together