High visibility jackets, PW3, T500 Vision Hi-Vis
: Portwest
This stylish and durable two tone hi-vis jacket is made from a 50+ UPF rated polyester/cotton fabric which blocks 98% of UV rays.
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- Texpel stain resistant finish repels dirt and stains
- 6 zipped pockets for ample storage plus phone pocket
- Ezee zip allows for quick and easy fastening even when wearing work gloves
- Twin-stitched seams for extra durability
- Hook and loop cuffs for a secure fit
- Side elastic waist for ultimate wearer comfort
Shell Fabric: Kingsmill 300 g
: EN ISO 20471 Class 3, RIS-3279-TOM ISSUE 1 (orange only)
- Catalog No:
- PRTWT500YBRXXXL
- PRTWT500YBRS
- PRTWT500YBRXL
- PRTWT500OBRXXXL
- PRTWT500YBRM
- PRTWT500OBRXXL
- PRTWT500OBRL
- PRTWT500OBRS
- PRTWT500OBRXL
- PRTWT500OBRM
- PRTWT500YBRXXL
- PRTWT500YBRL
- Model:
- T500
- T500
- T500
- T500
- T500
- T500
- T500
- T500
- T500
- T500
- T500
- T500
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
Frequently Bought Together