High visibility trousers, PW3, T501 Vision Hi-Vis
: Portwest
The thoughtfully designed, innovative hi-vis trousers are made from a 50+ UPF rated polyester/cotton fabric which blocks 98% of UV rays. Oxford fabric reinforcement at key abrasion points and triple stitching throughout guarantees maximum durability.
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- Texpel stain resistant finish repels dirt and stains
- Gripper elasticated inner waistline helping keep upper body garments in place
- Adjustable hem to accommodate all leg lengths
- Reinforced panels in high wear areas for maximum durability
- 11 pockets for ample storage: holster pockets, top loading kneepad pockets and an easy access multiway thigh pocket for secure storage of phone, keys and tools
- Triple-stitched seams for extra durability
Shell Fabric: Kingsmill 300 g
Contrast Fabric: 100% Polyester Oxford 600D 210 g
: EN ISO 20471 Class 2, RIS-3279-TOM ISSUE 1 (orange only), EN 14404:2004+A1:2010 Type 2 (Level 0 (When used in combination with S156))
- Catalog No:
- PRTWT501OBR46
- PRTWT501OBR34
- PRTWT501OBR36
- PRTWT501OBR38
- PRTWT501OBR40
- PRTWT501OBR41
- PRTWT501OBR42
- PRTWT501YBR42
- PRTWT501YBR32
- PRTWT501YBR36
- PRTWT501YBR41
- PRTWT501YBR30
- PRTWT501OBR28
- PRTWT501YBR33
- PRTWT501OBR30
- PRTWT501YBR46
- PRTWT501YBR40
- PRTWT501OBR32
- PRTWT501YBR48
- PRTWT501YBR44
- PRTWT501OBR44
- PRTWT501OBR33
- PRTWT501YBR28
- PRTWT501OBR48
- PRTWT501YBR34
- PRTWT501YBR38
- Model:
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- PW3, T501
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- 50+ UPF rated polyester/cotton fabric
- Weight:
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
Frequently Bought Together