Order Entry
Czech Republic
ContactUsLinkComponent
Iron(III) chloride, anhydrous 98%, pure
Irritant
Corrosive
Iron(III) chloride, anhydrous 98%, pure
Certificates
undefined
Irritant
Corrosive
Iron(III) chloride, anhydrous 98%, pure
Certificates

Specification Test Results

  • Appearance:
    Dark grey to black Powder
  • Titration Iodometric:
    97.5 to 102.5 %
  • Arsenic (As):
    ≤20 ppm
  • Copper (Cu):
    ≤1000 ppm
  • Lead (Pb):
    ≤200 ppm
  • Manganese (Mn):
    ≤3000 ppm
  • Zinc (Zn):
    ≤1000 ppm

Specification Test Results

Related Information

Frequently Bought Together