Order Entry
Czech Republic
ContactUsLinkComponent
Cadmium(II) chloride, anhydrous 99% for analysis
Toxic
Health
Environment
Cadmium(II) chloride, anhydrous 99% for analysis
Certificates
undefined
Toxic
Health
Environment
Cadmium(II) chloride, anhydrous 99% for analysis

Specification Test Results

  • Appearance:
    White Powder
  • Titration Argentometric:
    ≥98.5 % (On dry substance)
  • Nitrate and Nitrite (as NO3):
    ≤0.003 %
  • Sulfate (SO4):
    ≤100 ppm
  • Ammonium (NH4):
    ≤100 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤50 ppm
  • Insoluble matter:
    ≤0.01 %
  • Subst not pptd by H2S:
    ≤0.3 %

Specification Test Results

Related Information

Frequently Bought Together