Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Dibutyl sulphide 99%, pure
 
undefined
 
Dibutyl sulphide 99%, pure
 

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4520 to 1.4540 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Sulfated ash:
    ≤0.05 %
  • Solubility:
    (3 M in water) Clear colorless
  • UV:
    at 280 nm A: ≤0.4
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together