Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
Ammonium thiocyanate 98% ACS
 
undefined
 
 
Ammonium thiocyanate 98% ACS

 

  • Appearance:
    Colorless to white Crystals
  • Titration Argentimetric:
    ≥97.5 %
  • Residue after ignition:
    ≤0.025 %
  • pH:
    4.5 to 6.0 (5 % at 25.0°C)
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤3 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %
  • Iodine consuming subst.:
    ≤0.004 meq/g

 

 

Frequently Bought Together