Order Entry
Czech Republic
ContactUsLinkComponent
Dichloro(phenyl)phosphine 97%
Corrosive
Irritant
Dichloro(phenyl)phosphine 97%
Certificates
undefined
Corrosive
Irritant
Dichloro(phenyl)phosphine 97%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5970 to 1.5990 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Phosphate (PO4):
    ≤5 ppm
  • Calcium (Ca):
    ≤300 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Silicon dioxide (SiO2):
    ≤50 ppm
  • Sulfur compounds (as SO4):
    ≤0.004 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together