Order Entry
Czech Republic
ContactUsLinkComponent
Tetrahexylammonium bromide 99%
Irritant
Tetrahexylammonium bromide 99%
Certificates
undefined
Irritant
Tetrahexylammonium bromide 99%

Specification Test Results

  • Appearance:
    White to light yellow Powder or flakes
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥98.5 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA
  • Stabilizer:
    40 to 60 ppm MEHQ

Specification Test Results

Related Information

Frequently Bought Together