Order Entry
Czech Republic
ContactUsLinkComponent
Magnesium sulphate hydrate, contains 3 to 4 moles of water 99% (dried basis), extra pure
Magnesium sulphate hydrate, contains 3 to 4 moles of water 99% (dried basis), extra pure
Certificates
undefined
Magnesium sulphate hydrate, contains 3 to 4 moles of water 99% (dried basis), extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    ≥98.5 % (On dried substance)
  • Loss on drying:
    26 % to 32 % (400 to 500 °C)
  • Acidity/alkalinity:
    Passes test
  • Chloride (Cl):
    ≤400 ppm
  • Arsenic (As):
    ≤2 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information

Frequently Bought Together