Order Entry
Czech Republic
ContactUsLinkComponent
Cesium iodide 99.9% for analysis
Health
Environment
Cesium iodide 99.9% for analysis
Certificates
undefined
Health
Environment
Cesium iodide 99.9% for analysis

Specification Test Results

  • Appearance:
    White Powder
  • Purity:
    ≥99.85 % (metals basis)
  • Aluminium (Al):
    ≤10 ppm
  • Bismuth (Bi):
    ≤5 ppm
  • Cadmium (Cd):
    ≤5 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Chromium (Cr):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤5 ppm
  • Lithium (Li):
    ≤10 ppm
  • Nickel (Ni):
    ≤5 ppm
  • Potassium (K):
    ≤50 ppm
  • Rubidium (Rb):
    ≤50 ppm
  • Silicon (Si):
    ≤50 ppm
  • Sodium (Na):
    ≤50 ppm
  • Zinc (Zn):
    ≤5 ppm
  • Strontium (Sr):
    ≤10 ppm
  • Silicon dioxide (SiO2):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together