Order Entry
Czech Republic
ContactUsLinkComponent
o-Cresol for synthesis, Sigma-Aldrich®
Toxic
Corrosive
o-Cresol for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Toxic
Corrosive
o-Cresol for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    20 g/l (20 °C)
  • Melting Point:
    31 °C
  • Boiling Point:
    191 - 192 °C (1013 hPa)
  • Vapor Pressure:
    0.24 hPa (20 °C)
  • Flash Point:
    81 °C
  • Refractive Index:
    1.553 (20 °C, 589 nm)
  • Explosion Limit:
    1.3 %(V)
  • Density:
    1.046 g/cm3 (20 °C)
  • pH:
    4.8 (20 g/l, H2O, 20 °C)
  • Ignition Point:
    555 °C
  • Synonyms:
    2-Hydroxytoluene, 2-Methylphenol
  • Hill Formula:
    C7H8O

Specification Test Results

Related Information

Frequently Bought Together