Order Entry
Czech Republic
ContactUsLinkComponent
4'-Methoxypropiophenone 99%
Irritant
4'-Methoxypropiophenone 99%
Certificates
undefined
Irritant
4'-Methoxypropiophenone 99%

Specification Test Results

  • Appearance:
    Clear colorless to amber Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5455 to 1.5475 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Residue after evaporation:
    ≤0.005 %
  • Acidity:
    ≤0.0005 meq/g
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Boron (B):
    ≤0.02 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Tin (Sn):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Peroxides:
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together