Zadání objednávky
Czech Republic
ContactUsLinkComponent
 
 
 
4-Bromobenzoyl chloride 98%
 
undefined
 
 
4-Bromobenzoyl chloride 98%

 

  • Appearance:
    White to light brown Low melting solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    36 to 41 °C
  • Titration RCOCl:
    ≥97.5 %
  • UV:
    at 275 nm A: ≤0.3
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Titrable acid:
    ≤0.0005 meq/g
  • Titrable base:
    ≤0.003 meq/g

 

 

Frequently Bought Together