Order Entry
Czech Republic
ContactUsLinkComponent
 
cis-2-Butene-1,4-diol 97%
 
undefined
cis-2-Butene-1,4-diol 97%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4770 to 1.4800 (20°C, 589 nm)
  • GC:
    ≥96.0 % (cis-isomer)
  • Titration:
    36.5 to 38.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤0.002 %
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Titrable acid:
    ≤0.006 meq/g

 

 

Frequently Bought Together