Order Entry
Czech Republic
ContactUsLinkComponent
 
Oleic acid, GPR RECTAPUR®, purified
 
undefined
Oleic acid, GPR RECTAPUR®, purified
 

 

  • Acid value:
    198 - 240
  • Iodine value:
    92 - 100
  • Linoleic acid (C18:2):
    Max. 18 %
  • Oleic acid (C18:1):
    Min. 72 %
  • Palmitic acid:
    Max. 8 %
  • Palmitoleic acid:
    Max. 1 %
  • Stearic acid:
    Max. 4 %

 

Frequently Bought Together