Order Entry
Czech Republic
ContactUsLinkComponent
Diethyl oxalate 99%
Irritant
Diethyl oxalate 99%
Certificates
undefined
Irritant
Diethyl oxalate 99%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4085 to 1.4105 (20°C, 589 nm)
  • Water:
    ≤0.05 %
  • Density:
    (20°C) 1.078 to 1.082 kg/l
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA
  • Acidity:
    ≤0.01 % (as oxalic acid)
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together