Order Entry
Czech Republic
ContactUsLinkComponent
 
Formamide ≥99%, high purity
 
undefined
Formamide ≥99%, high purity
 

 

  • Abs.@280 nm:
    ≤0.1
  • Conductivity:
    ≤350 umhos
  • Copper:
    <0.0001%
  • Freezing Range:
    1 – 3 °C
  • Iron:
    ≤0.0005%
  • Lead:
    <0.0001%
  • Purity:
    >99%
  • Zinc:
    <0.0001%

 

 

Frequently Bought Together