Order Entry
Czech Republic
ContactUsLinkComponent
Formamide 99% for molecular biology DNase-, RNase-, protease-free
Formamide 99% for molecular biology DNase-, RNase-, protease-free
Certificates
undefined
Formamide 99% for molecular biology DNase-, RNase-, protease-free

Specification Test Results

  • Appearance:
    Clear liquid
  • Solubility:
    (50 % in water) Complete
  • GC:
    ≥99 %
  • UV:
    (0.5 M in water)
  • Color scale:
    ≤5 APHA
  • pH:
    7 to 9 (1 M in 0.1 M KCl)
  • Dnase,Rnase,Protease activity:
    None detected
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.5 ppm
  • Zinc (Zn):
    ≤0.5 ppm

Specification Test Results

Related Information

Frequently Bought Together