Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
N,N-Dimethylformamide 99.5% for HPLC
 
undefined
 
 
 
N,N-Dimethylformamide 99.5% for HPLC

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥99.5 %
  • UV:
    at 270 nm A: ≤0.5
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.001 meq/g

 

 

Frequently Bought Together