Order Entry
Czech Republic
ContactUsLinkComponent
 
N,N-Dimethylformamide 99+%, extra pure
 
undefined
N,N-Dimethylformamide 99+%, extra pure
 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤20 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤2 ppm
  • Magnesium (Mg):
    ≤5 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

Frequently Bought Together