Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
N,N-Dimethylacetamide 99%, pure
 
undefined
 
 
N,N-Dimethylacetamide 99%, pure

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4370 to 1.4390 (20°C, 589 nm)
  • Water:
    ≤0.3 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤20 APHA

 

 

Frequently Bought Together